Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Impact Duty 1/4 in. Drive Universal Joint

  • Mfr # 49-66-6721

  • Zoro # G901259634


product price: $12.49
/ea

Key Features

Includes
(1) Universal Joint
Overall Length
1 29/64 in
Output Drive Shape
Square
Output Drive Size
1/4 in
Groove Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6721
Zoro #
G901259634
UPC #
045242580491
Country of Origin
China

Dimensions

Overall Length
1 29/64 in
Output Drive Size
1/4 in
Groove Diameter
1/2 in
Hub Diameter
5/8 in
Input Drive Size
1/4 in
Drive Size
1/4"

Details

Item
Universal Joint
Includes
(1) Universal Joint
Output Drive Shape
Square
Input Drive Shape
Square
Non-Magnetic
Yes
Input Drive Gender
Male
Standards
ASME
Impact Rated
Yes
Number of Pieces
1
Material
Steel
Locking
No
Finish
Black Phosphate
Crush Gauge
No
Output Drive Gender
Female
Measurement Type
SAE
Non-Sparking
No
Drive Type
Impact
Series
SHOCKWAVE(TM) Impact Duty
Includes Locking
Locking Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic
Impact Rated Status
Impact Rated

Description

Universal Joint, Output Drive Shape Square, Output Drive Size 1/4 in, Output Drive Gender Female, Overall Length 1 29/64 in, Black Phosphate, Impact, Input Drive Gender Male, Input Drive Shape Square, Input Drive Size 1/4 in, Locking No, Non-Sparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.