Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16 in. SHOCKWAVE Impact Duty 3/4 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6332

  • Zoro # G801259468


product price: $26.49
/ea

Key Features

Overall Length
3 35/64 in
Number of Points
6
Finish
Black Phosphate
Insulated
No
Drive Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6332
Zoro #
G801259468
UPC #
045242582969
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
9/16"
Overall Length
3 35/64 in
Socket Size
9/16 in
Wall Thickness
3/16 in
Socket Depth
Deep
Socket Length
3 35/64 in

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Insulated
No
Drive Type
Impact
Socket Shape
6-Point
Impact Rated
Yes
Measurement Type
SAE
Bolt Clearance
13/16 in
Standards
ASME
Non-Sparking
No
Non-Magnetic
Yes
Material
Steel
Tether Ready
No
Compatible Fastener Type
Adapters, Wrenches
Locking
No
Includes Locking
Locking Not Included
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Series
SHOCKWAVE(TM) Impact Duty
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Deep Impact Socket, Socket Size 9/16 in, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 13/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.