SHOCKWAVE Impact Duty 3/8 in. Drive Universal Joint
Mfr # 49-66-6724
Zoro # G401259738
product price: $15.99
/eaKey Features
Includes
(1) Universal Joint
Overall Length
1 31/32 in
Standards
ASME
Finish
Black Phosphate
Locking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-6724
Zoro #
G401259738
UPC #
045242581375
Country of Origin
China
Dimensions
Overall Length
1 31/32 in
Hub Diameter
1 in
Input Drive Size
3/8 in
Output Drive Size
3/8 in
Drive Size
3/8"
Groove Diameter
7/8 in
Description
Universal Joint, Output Drive Shape Square, Output Drive Size 3/8 in, Output Drive Gender Female, Overall Length 1 31/32 in, Black Phosphate, Impact, Input Drive Gender Male, Input Drive Shape Square, Input Drive Size 3/8 in, Locking No, Non-Sparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.