Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Impact Security Insert Bit Set - 9PC

  • Mfr # 48-32-4620

  • Zoro # G1722660


product price: $10.97
/ea

Key Features

Overall Bit Length
1 in
Shank Size
1/4 in
Bit Style
Hex
Includes
T20 Security Insert Bit, (2) T25 Security Insert Bits, T30 Security Insert Bit, 1/8 in Hex Security Insert Bit, 5/32 in Hex Security Insert Bit, Spanner #10 Insert Bit, 5/32 in Clutch Insert Bit, 3/16 in Clutch Insert Bit
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4620
Zoro #
G1722660
UPC #
045242511426
Country of Origin
China

Dimensions

Overall Bit Length
1 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#10, 1/8 in, 3/16 in, 5/32 in, T20, T25, T30
Overall Length
1 in
Bit Industry Size
T20, T25, T30, 1/8" Hex, 5/32" Hex, Spanner #10, Clutch 5/32", Clutch 3/16"

Details

Bit Style
Hex
Includes
T20 Security Insert Bit, (2) T25 Security Insert Bits, T30 Security Insert Bit, 1/8 in Hex Security Insert Bit, 5/32 in Hex Security Insert Bit, Spanner #10 Insert Bit, 5/32 in Clutch Insert Bit, 3/16 in Clutch Insert Bit
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Material
Alloy Steel
Fastening Tool Item
Insert Bit
Impact Rated
Impact Rated
Item
Insert Bit
Application - Tools
Impact
Finish
Black Phosphate
Single End/Double End
Single End
Material
Alloy Steel
End Design
Single End
Product Type
Insert Bit
Measurement System
Imperial
Includes Bit Holder
Bit Holder Not Included
Shank Shape
Hex
Tip Type
Standard
Series
SHOCKWAVE(TM)
For Tool Type
Impact

Description

Insert Bit, Application - Tools Impact, Bit Style Hex, Fastening Tool Tip Size #10, 1/8 in, 3/16 in, 5/32 in, T20, T25, T30, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Alloy Steel, Overall Bit Length 1 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Insert Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.