SPL/RDHEX Demo Tamper Shank

  • Mfr # 48-62-2097

  • Zoro # G5114593


product price:  $31.99
/ea

Key Features

Application
Use to Mount Tamper Plate
Length (In.)
12 in
Shank Type
Round Shank
Shank Size (In.)
21/32 in
Overall Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-62-2097
Zoro #
G5114593
UPC #
045242152872
Country of Origin
United States

Dimensions

Length (In.)
12 in
Shank Size (In.)
21/32 in
Overall Length (In.)
12 in
Overall Length
12 in
Head Width
1 3/64 in
Shank Hex Size
3/4 in
Drill Bit Size
1 3/64 in
Shank Length
2 in
Shank Diameter
3/4 in

Details

Item
Chisel for Spline Tool
Application
Use to Mount Tamper Plate
Shank Type
Round Shank
For Use With
Any Spline/Round Hex Hammer
Hex (In.)
3/4 in
Cutting Application
Mounting
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Decimal Equivalent
1
Shank Type - Machining
Spline
Chisel Collar Shape
Spline
Cutting Direction
Right Hand
Primary Material Application
Dirt
Material - Machining
Steel
Finish - Machining
Bright (Uncoated)

Description

Chisel for Spline Tool, Shank Type - Machining Spline, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 1 3/64 in, Overall Length 12 in, Chisel Collar Shape Spline, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.