Stainless Steel Jaw for 6 in. Leveling Tripod Chain Vise

  • Mfr # 48-22-8697

  • Zoro # G304946575


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Compatible with Manufacturer Model Number
48-22-8696
Compatible with Brand
Milwaukee
Product Type
Jaw
Tool Length
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8697
Zoro #
G304946575
UPC #
045242600847
Country of Origin
China

Dimensions

Tool Length
3 5/8 in

Details

Material
Stainless Steel
Item
Pipe Stand Jaw
Compatible with Manufacturer Model Number
48-22-8696
Compatible with Brand
Milwaukee
Product Type
Jaw
Compatible Product Type
Chain Vise
Compatible with Series
Milwaukee(R)
Compatible Manufacturer Part Number
48-22-8696
Compatible Manufacturer Model Number
48-22-8696
For Use With Mfr. Model Number
48-22-8696
Compatible with Manufacturer Model No.
48-22-8696
Compatible with Mfr. Model No.
48-22-8696
For Use with Mfr Model Number
48-22-8696
Compatible Pump Manufacturer Part Number
48-22-8696
Compatible Mfr. Model Number
48-22-8696

Description

Pipe Stand Jaw, Product Type Jaw, Compatible Product Type Chain Vise, Tool Length 3 5/8 in, Compatible with Brand Milwaukee, Compatible with Grainger Part Number 793ZZ5, Compatible with Manufacturer Model Number 48-22-8696, Compatible with Series Milwaukee(R), Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.