1-1/16" x 2" Annular Cutter
Mfr # 49-59-2106
Zoro # G4926485
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
For Chuck Size
3/4 in
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-59-2106
Zoro #
G4926485
UPC #
045242207893
Country of Origin
Germany
Dimensions
Diameter
1 1/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
For Chuck Size
3/4 in
Cutter Diameter
1 1/16 in
Maximum Cutting Depth
2 in
Shank Diameter
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Primary Material Application
Steel
Stack Cut Teeth
No
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Weldon Flat
Measurement System
Fractional Inch
Decimal Equivalent
2.125
Series
49-59
For Tool Type
Magnetic Drill Presses
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Black Oxide, 1 1/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.