Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-56-1253
Zoro #
G4178587
UPC #
045242196838
Country of Origin
United States
Dimensions
Max. Cutting Depth
1 5/8 in
Thread Size
5/8"-18
Shank Size
7/16 in Hex
Saw Dia.
1 1/4 in
Pilot Drill Size
1/4 in dia x 4 in L
Details
Primary Saw Application
Masonry
Tooth Material
Carbide Tipped
Application
Brick, Block, Cement Board, Ceramic Tiles, Fiberglass and Wood Products
Arbor Design
Not Included
Teeth per Inch
4
Replacement Pilot Drill No.
Mfr. No. 49-56-8005
Hole Saw Product Grouping
Hole Saws
Item
Hole Saw
Impact Rated
No
Replacement Arbor No.
Mfr. No. 49-56-9100
Description
Hole Saw, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 1/4 in, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.