1-1/8" Shockwave Impact Hole Saw
Mfr # 49-56-9820
Zoro # G7487645
product price: $17.97
/eaKey Features
Primary Saw Application
Plastics, Thin Gauge Metals up to 1/8" Thick
Tooth Material
Bi-Metal
Application
Mild Steel, Stainless Steel, Sheet Metal, Plastic
Max. Cutting Depth
1/8 in
Arbor Design
Built-In Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-9820
Zoro #
G7487645
UPC #
045242321124
Country of Origin
Taiwan, Province of China
Dimensions
Max. Cutting Depth
1/8 in
Shank Size
1/4 in
Saw Dia.
1-1/8"
Cutting Depth - Maximum
1/8 in
Overall Diameter
1 1/8 in
Details
Primary Saw Application
Plastics, Thin Gauge Metals up to 1/8" Thick
Tooth Material
Bi-Metal
Application
Mild Steel, Stainless Steel, Sheet Metal, Plastic
Arbor Design
Built-In Arbor
Teeth per Inch
8
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Tooth Material Grade
M2
Impact Rated
Impact Rated
Materials Cut
Sheet Metal
Primary Material Application
Steel
Shank Shape
Hex
For Workpiece Material
Sheet Metal
Description
Hole Saw, Primary Material Application Steel, Materials Cut Sheet Metal, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Saw Dia. 1 1/8 in, Teeth per Inch 8, Max. Cutting Depth 1/8 in, Impact Rated Impact Rated, Thread Size Not Applicable, Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.