Zoro Homepage

1-1/8" ZoomLock MAX Press Jaw for M12 FORCE LOGIC Press Tools

  • Mfr # 49-16-2457Z

  • Zoro # G012926166


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Forged Steel
Compatible Pipe Size
1-1/8 in
Compatible Fitting System
ZoomLock(R) MAX, M12 FORCE LOGIC
Compatible Press Tool Type
Compact
Series
M12 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2457Z
Zoro #
G012926166
UPC #
045242834655
Country of Origin
Poland

Dimensions

Compatible Pipe Size
1-1/8 in
Overall Length
10.75 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Forged Steel
Compatible Fitting System
ZoomLock(R) MAX, M12 FORCE LOGIC
Compatible Press Tool Type
Compact
Series
M12 FORCE LOGIC
Item
Press Jaw
Material
Forged Steel

Description

MAX Jaw for M12 Press 1-1/8 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.