This item is Discontinued.

Milwaukee Tool 1-3/4 Max HP D-Handle Router 5619-20

1-3/4 Max HP D-Handle Router (Discontinued)

  • Mfr # 5619-20
  • Zoro # G4936881
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5619-20
Zoro #
G4936881
UPC #
045242032839
Country of Origin
China

Dimensions

Tool Length (In.)
8 1/2 in
Base Size (In.)
6
Overall Depth
9 1/4 in
Overall Width
9 3/4 in
Cord Length
8 ft
Collet Size
1/4 in, 1/2 in
Overall Height
12 in
Base Width
6 in

Details

Item
Router
Handle
D Handle
Corded/Cordless
Corded
HP
1 3/4 hp
Voltage
120V AC
Features
1-3/4 Max Hp, 11 Amp, 24,000 Rpm Milwaukee Motor, Exclusive Linear Depth Adjustment System,1/4 In And 1/2 In Premium Self-releasing Collets, Soft-grip D-handle With Lock-on Trigger Switch
No Load RPM
24000
Tool Weight (Lb.)
9.2 lb
Corded/Banded
Corded
Includes
1-3/4 Max HP D-Handle Router (5619-20), 1/2 in Collet, 1/4 in Collet, (2) 1 1/8 in Collet Wrenches
Cord
8 ft
Power Source
Corded
Switch
Trigger
Amps
11.0 A
Handle Type
D-Handle
Number of Bases Included
1
Router Class
Mid-Size
Number of Speed Settings
1
Maximum Speed
24,000 RPM
Current
11 A
Horsepower
1.75 hp
Product Type
Router
Start Type
Soft-Start
Base Type
Fixed
Kit Contents
1/2 in Collet, 1/4 in Collet, Bare Tool, (2) 1 1/8 in Collet Wrenches
Included Fence
No
Tool Weight
9.2 lb

Description

Router, Product Type Router, Power Source Corded, Base Type Fixed, Horsepower 1.75 hp, Current 11 A, Maximum Speed 24,000 RPM, Number of Speed Settings 1, Collet Size 1/4 in, 1/2 in, Voltage 120V AC, Router Class Mid-Size, Handle Type D-Handle, Start Type Soft-Start, Kit Contents 1/2 in Collet, 1/4 in Collet, Bare Tool, (2) 1 1/8 in Collet Wrenches, Tool Weight 9.2 lb, Includes 1-3/4 Max HP D-Handle Router (5619-20), 1/2 in Collet, 1/4 in Collet, (2) 1 1/8 in Collet Wrenches, Base Width 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.