1-3/8" Blade 10PK + FASTBACK 6in1 Knife
- Mfr # 49-25-1509, 48-22-1505
- Zoro # G623944139
product price:Â
$
172.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Blade Type
Straight Cutting
Blade Shape
Straight
Includes
Utilty Knife
Cutting Edge Style
Toothed
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-25-1509, 48-22-1505
- Zoro #
- G623944139
- UPC #
- 045242571130
- Country of Origin
- Multiple
- Blade Type
- Straight Cutting
- Blade Shape
- Straight
- Includes
- Utilty Knife
- Item
- Oscillating Tool Blades
- Cutting Edge Style
- Toothed
- Material
- Carbide
- Direct Fit For Tool Brand
- Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
- Edge Material
- Carbide
- Product Type
- Oscillating Tool Blade
- Number of Pieces
- 10
- Connection Style
- Universal Open-Back
- For Workpiece Material
- Metal
- Shell Material
- Carbide
Dimensions
- Overall Width
- 1 3/8 in
- Overall Length
- 3 9/16 in
- Wire Rope Length
- 3 9/16 in
- Length
- 3 9/16 in
Description
Oscillating Tool Blades, Blade Type Straight Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Overall Length 3 9/16 in, Cut Style Not Applicable, Cutting Edge Style Toothed, Edge Material Carbide, Compatible with Adapter Not Applicable, Direct Fit For Tool Brand Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.