Shop MILWAUKEE TOOL
See all product information
Create Account
2-1/2 Blade 25PK + FASTBACK 6in1 Knife
- Mfr # 49-25-1248, 48-22-1505
- Zoro # G523944154
product price:Â
$
288.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Oscillating Tool Blade
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Overall Width
2 1/2 in
Blade Shape
Straight
Cutting Edge Style
Toothed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-25-1248, 48-22-1505
- Zoro #
- G523944154
- UPC #
- 045242194414
- Country of Origin
- Multiple
- Item
- Oscillating Tool Blades
- Product Type
- Oscillating Tool Blade
- Direct Fit For Tool Brand
- Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
- Blade Shape
- Straight
- Cutting Edge Style
- Toothed
- Number of Pieces
- 25
- Material
- Bi-Metal
- Edge Material
- Bi-Metal
- Includes
- Utilty Knife
- Blade Type
- Straight Cutting
- Connection Style
- Universal Open-Back
- For Workpiece Material
- Multi-Material
- Shell Material
- Bi-Metal
Dimensions
- Overall Width
- 2 1/2 in
- Overall Length
- 3 11/16 in
- Wire Rope Length
- 3 11/16 in
- Length
- 3 11/16 in
Description
Oscillating Tool Blades, Blade Type Straight Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Overall Length 3 11/16 in, Cut Style Not Applicable, Cutting Edge Style Toothed, Edge Material Bi-Metal, Compatible with Adapter Not Applicable, Direct Fit For Tool Brand Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.