1-3/8 Blade 25PK + FASTBACK 6in1 Knife
- Mfr # 49-25-1138, 48-22-1505
- Zoro # G823944113
product price:Â
$
288.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
25
Blade Shape
Straight
Material
High Carbon Steel
Blade Type
Precision Cutting
Connection Style
Universal Open-Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-25-1138, 48-22-1505
- Zoro #
- G823944113
- UPC #
- 045242193752
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 4 1/16 in
- Overall Width
- 1 3/8 in
- Wire Rope Length
- 4 1/16 in
- Length
- 4 1/16 in
Details
- Number of Pieces
- 25
- Blade Shape
- Straight
- Item
- Oscillating Tool Blades
- Material
- High Carbon Steel
- Blade Type
- Precision Cutting
- Connection Style
- Universal Open-Back
- Cutting Edge Style
- Toothed
- Product Type
- Oscillating Tool Blade
- Includes
- Utilty Knife
- For Workpiece Material
- Hardwood
- Edge Material
- High Carbon Steel
- Direct Fit For Tool Brand
- Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
- Shell Material
- High Carbon Steel
Description
Oscillating Tool Blades, Blade Type Precision Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Overall Length 4 1/16 in, Cut Style Not Applicable, Cutting Edge Style Toothed, Edge Material High Carbon Steel, Compatible with Adapter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.