1-5/16" Quick Change Sheet Metal Carbide Cutter
Mfr # 49-57-8321
Zoro # G5128952
product price: $44.99
/eaKey Features
Primary Saw Application
Metal
Tooth Material
Carbide Tipped
Application
Mild Steel, Stainless Steel
Max. Cutting Depth
3/16 in
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-57-8321
Zoro #
G5128952
UPC #
045242205660
Country of Origin
Japan
Dimensions
Max. Cutting Depth
3/16 in
Shank Size
3/8 in
Saw Dia.
1 5/16 in
Pilot Drill Size
3/8 in dia x 2 3/4 in L
Overall Diameter
1 5/16 in
Cutting Depth - Maximum
3/16 in
Details
Primary Saw Application
Metal
Tooth Material
Carbide Tipped
Application
Mild Steel, Stainless Steel
Arbor Design
Arbor Not Included
Replacement Arbor No.
Mfr. No. 49-57-0035
Number of Teeth
4
Hole Saw Product Grouping
Hole Cutters
Replacement Pilot Drill No.
Mfr. No. 49-57-0038
Item
Hole Cutter
For Use With
48Z566, 48Z567
Description
Hole Cutters, Hole Cutter, Primary Saw Application Metal, Number of Pieces 1, Max. Cutting Depth 3/16 in, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Number of Teeth 4, Thread Size Not Applicable, Replacement Arbor No. Mfr. No. 49-57-0035, Shank Size 3/8 in, Pilot Drill Size 3/8 in dia x 2 3/4 in L, Replacement Pilot Drill No. Mfr. No. 49-57-0038, Application Mild Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.