Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-5/8" Ratcheting Pipe Cutter Replacement Blade

  • Mfr # 48-22-4211

  • Zoro # G7558463


product price: $30.29
/ea

Key Features

Cutting Capacity
1-5/8"
Body Material
Stainless steel
Features
Pierce Point; Durable; Precision Ground Edge; Heat Treated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4211
Zoro #
G7558463
UPC #
045242477012
Country of Origin
Taiwan, Province of China

Details

Cutting Capacity
1-5/8"
Body Material
Stainless steel
Item
Replacement Blade,1-5/8"
Features
Pierce Point; Durable; Precision Ground Edge; Heat Treated

Description

Pipe Cutter Blade, Compatible with Manufacturer Model Number 48-22-4210, Compatible Material ABS, CPVC, PEX, PVC, Rubber, Tool Length 6 1/16 in, Compatible with Grainger Part Number 366Y42, Material Stainless Steel, Compatible with Brand Milwaukee(R), Number of Blades Included 1, Product Type Pipe Cutter Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.