Zoro Homepage

1" CTS-V Pivoting Press Ring for M18 & M12 FORCE LOGIC Press Tools

  • Mfr # 49-16-2652X

  • Zoro # G012041487


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, Stainless Steel
Compatible Pipe Size
1 in
Compatible Fitting System
ApolloPress, ProPress, Viega, M12 & M18 FORCE LOGIC
Compatible Press Tool Type
Standard
Series
M18 & M12 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2652X
Zoro #
G012041487
UPC #
045242736119
Country of Origin
Turkey

Dimensions

Compatible Pipe Size
1 in
Manufacturer Warranty Length
2 yr
Overall Length
1.05 in

Details

Compatible Material Type
Copper, Stainless Steel
Compatible Fitting System
ApolloPress, ProPress, Viega, M12 & M18 FORCE LOGIC
Compatible Press Tool Type
Standard
Series
M18 & M12 FORCE LOGIC
Item
Press Ring
Material
Forged Steel

Description

CTS-V Pivoting Press Ring 1 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.