Zoro Homepage

1" CTS-V Press Jaw for M18 FORCELOGIC Press Tools

  • Mfr # 49-16-2652

  • Zoro # G7595169


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper (Plumbing)
Compatible Pipe Size
1 in
Compatible Fitting System
AnvilPress, Elkhart ApolloPress, Nibco Standard Copper, Streamline PRS, Viega ProPress, Wolverine Brass, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2652
Zoro #
G7595169
UPC #
045242288205
Country of Origin
Poland

Dimensions

Compatible Pipe Size
1 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Copper (Plumbing)
Compatible Fitting System
AnvilPress, Elkhart ApolloPress, Nibco Standard Copper, Streamline PRS, Viega ProPress, Wolverine Brass, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
Item
Press Jaw
Jaw/Ring Material
Steel
Number of Pieces
1
Material
Steel
Compatible Tool Manufacturer Part Number
2773-20L, 2922-20

Description

The MILWAUKEE TOOL - 49-16-2652 is a press Jaw, a component of press tools used in various plumbing applications. This tool is intended for use in gripping and manipulating pipes, valves, and fittings during installation or repair tasks. It is used by professionals to assist with alignment and connection tasks within fluid flow systems.

Key Features of the MILWAUKEE TOOL - 49-16-2652 Press Jaw:

  • Compatible Fitting System: The press jaw is compatible with AnvilPress, Elkhart ApolloPress, Nibco Standard Copper, Streamline PRS, Viega ProPress, Wolverine Brass and M18 FORCE LOGIC fitting systems.
  • Compatible Material Type: Intended for use with copper materials in plumbing applications.
  • Compatible Pipe Size: Compatible with pipes that have a diameter of 1 inch.
  • Compatible Press Tool Type: Compatible with both extended and standard press tools.
  • Jaw/Ring Material & Material: Constructed from steel.
  • Number of Pieces: The set includes one piece only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.