Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 qt, Squeeze Bottle, Wax, Yellow

  • Mfr # 48-22-4136

  • Zoro # G614547936


product price: $14.97
/ea

Key Features

Lubricant Application
Cable and Wire Pulling Lubricant
Application
Cable, Wire Rope
Container Size
1 qt
Base Formulation
Wax
Lubricant Container
Squeeze Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4136
Zoro #
G614547936
UPC #
045242849253
Country of Origin
United States

Dimensions

Container Size
1 qt
Size
1 qt

Details

Lubricant Application
Cable and Wire Pulling Lubricant
Application
Cable, Wire Rope
Base Formulation
Wax
Lubricant Container
Squeeze Bottle
Container Type
Squeeze Bottle
Lubricant Base
Wax
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Min. Operating Temp.
32 Degrees F
Maximum Operating Temperature
120 Degrees F
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Yellow
Net Fill
1 qt
Operating Temp. Range
32 Degrees to 120 Degrees F
Item
Cable & Wire Pulling Lubricant
Odorless
Yes
Physical Form
Liquid
Standards
OSHA Hazard Communication Standard, (29 CFR 1910.1200), UL Listed - Test and certified to Wire Pulling Compound E535470
Max. Operating Temp.
120 Degrees F
Lubricant Color
Yellow
Metal Detectable Container
Not Metal Detectable
Operating Temperature - Minimum
32 Degrees F
Primary Additives
No Additives
Odor
Odorless

Description

The MILWAUKEE Wire and Cable Pulling Wax Lubricant evenly clings to wires for easy long runs. The wire-pulling lubricant reduces friction for smooth pulling of wire and cable through conduit. The wax dries thin for less build-up on wires and in conduit. It is compatible with all cable types and remains stable from 32°F to 120°F.


  • • Evenly Clings to Wires for Easy Long Runs
  • • Reduces Friction for Smooth Pulling
  • • Dries Thin for Less Build-up
  • • For use with all Cable Types
  • • Wax is Temperature Stable and does not Separate
  • • Threaded Cap for Secure Storage
  • • UL Listed - Test and certified to Wire Pulling Compound E535470
  • • 1 Qt. Squeeze Bottle
  • • Made in USA

Restrictions

WARNING: This product can expose you to chemicals including Coconut oil diethanolamine condensate (cocamide diethanolamine), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.