Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-1000? Dual Range Voltage Detector

  • Mfr # 2203-20

  • Zoro # G8549344


product price: $29.97
/ea

Key Features

Voltage Range
10-1000V
Indication
LED
Audible Alert
Yes
Battery Type
AAA
Safety Rating
CAT IV 1000V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2203-20
Zoro #
G8549344
UPC #
045242334056
Country of Origin
China

Dimensions

Length
5 59/64 in
Depth
29/32 in
Diameter
29/32 in
Manufacturers Warranty Length
5 yr
Width
11/16 in
Tool Height
8 in
Battery Size
AAA
Manufacturer Warranty Length
1 yr
Tool Length
8.1 in
Tool Width
9.6 in

Details

Item
Voltage Detector
Voltage Range
10-1000V
Indication
LED
Audible Alert
Yes
Battery Type
AAA
Safety Rating
CAT IV 1000V AC
Flashlight
Yes
On/Off Switch
Yes
Switch Type
On/Off
Includes
(2) AAA Batteries
Operating Temp.
14 Degrees to 122 Degrees F
Special Features
Dual Range
Features
Auto-Off, Blade-Tip for Checking Outlets, Built-In LED Work Light, Constant Power on LED Indicator, Different Colors Identify Voltage Range, Pocket Clip
Auto Power Off
Yes
Minimum Operating Temperature
14 Degrees F
Testing Functions
AC Voltage, DC Voltage
Maximum Resistance Measured
20 kiloohm
Maximum AC Voltage Measured
1,000 V
Battery Chemistry
Alkaline
Non-Contact
Yes
Built-In Flashlight
Yes
Test Connection Type
Blade Tip
Alert Type
Light, Sound
Display Type
No Display
Power Source
Battery
Display Screen Type
No Display
Maximum Operating Temperature
122 Degrees F
CAT Safety Rating
CAT IV 1000V
Minimum AC Voltage Measured
10 V AC
Maximum Operating Temperature
122 Degrees F

Description

The Milwaukee 10-1000V Dual Range Voltage Detector is the first Non-Contact Voltage Detector with the ability to Light Up, Detect, and Differentiate Automatically. The expanded sensitivity range of 10-49V offers the ability to detect voltage in common systems that would normally go undetected when using a standard voltage detector. These systems include: LED Lighting, Fire Detection & Suppression Systems, HVAC Controls, and Security & Access Controls, along with many others. The 10-1000V Dual Range Voltage Detector not only detects, but also differentiates 10-49V from the standard voltage range of 50-1000V. It does so by using a uniquely colored LED indicators and audible tones, delivering the clearest indication of these two voltage ranges. A built-in LED work light allows for increased visibility in low-lit areas, and automatic shut-off after 5 minutes helps preserve battery life. The 10-1000V Dual Range Voltage Detector is a best-in-class voltage detection solution for any Electrician, HVAC Technician, or Facilities Maintenance Technician.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.