Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 ft Flexible Modular Pipeline Inspection Reel

  • Mfr # 3972-20

  • Zoro # G512648285


product price: $4,899.00
/ea
Free Shipping & Returns

Key Features

Cable Dia.
3/8/2024
Diameter
4 in
Camera Type
Self-Leveling
Camera Diameter (In.)
0.98 in
Features
Flexible Modular Pipeline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3972-20
Zoro #
G512648285
UPC #
045242836802
Country of Origin
China

Dimensions

Cable Dia.
3/8/2024
Diameter
4 in
Camera Diameter (In.)
0.98 in
Cord Length
100 ft
Cable/Push Rod Length
100 ft

Details

Item
Pipeline Inspection Reel
Camera Type
Self-Leveling
Features
Flexible Modular Pipeline
Tool Series
M18(TM) Modular Pipeline Inspection System
Maximum Pipe Capacity
4 in
Minimum Pipe Capacity
1 1/2 in

Description

The MILWAUKEE® 100’ Flexible Pipeline Inspection Reel has a flexible push cable providing the ability to navigate tight bends and traps of 1.5"- 4" lines up to 100’. The inspection reel is powered by the M18TM 500 GB Control Hub, part of the M18TM Modular Pipeline Inspection System. Featuring the industry’s shortest 25 mm HDR self-leveling camera head, and the ability to digitally zoom up to 4X and optimize light output inside of pipes, technicians can now see more in drain lines than ever before. The HDR self-leveling camera heads allow you to see both up close and further down the line with superior clarity, reducing washed-out areas and highlighting detail in dark conditions. The pitch sensing feature reads and displays the pitch on screen for easier diagnosis and more effective reporting. This system features a lightweight, compact design making this Milwaukee's most portable inspection camera. Carrying strap included. Compatible with the removable backpack plate.


  • • High resolution camera provides the industry's clearest image inside of drain lines
  • • 25 mm self-leveling HDR camera head with Sapphire Crystal lens
  • • Pitch sensing feature for easier diagnosis and more effective reporting
  • • 100’ Flexible Push Cable provides best maneuverability in tight bends and traps
  • • Lightweight, compact design for best portability (strap included)
  • • Swap batteries without system shutdown
  • • Powered by the M18TM 500GB Control Hub
  • • On board monitor mount for viewing and transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.