Milwaukee Tool
.105" x 180' Trimmer Line
Mfr # 49-16-2800
Zoro # G610887531
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.105 in
- Material Nylon
- Overall Height 9 in
- Overall Width 2 in
- Overall Length 180 ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Battery Hold Down Kit For Mowers (425-405)
- KOHLER Flywheel (24 025 55-S)
- BAYER BioAdvanced Insect Disease & Mite Control Liquid 24 oz (701290B)
- STENS New 330-552 Hi-Lift Blade For Kubota B1550, B1750, F2560E, F3060, G1900, G2000 And Rc60B-21 (330-552)
- MILWAUKEE TOOL String Trimmer and Edger Attachment (2825-21ST, 49-16-2718)
- MILWAUKEE TOOL .095" x 250' Trimmer Line (49-16-2713)
- MILWAUKEE TOOL M18 FUEL QUIK-LOK Attachment Hanger (1 pk) (49-16-2784)
- MILWAUKEE TOOL 3 ft. Attachment Extension for M18 FUEL QUIK-LOK Attachment System (49-16-2721)
- MILWAUKEE TOOL 9 in. Brush Cutter Attachment for M18 FUEL QUIK-LOK Attachment System (49-16-2738)
- MILWAUKEE TOOL .095 in. x 750 ft. String Trimmer Line (49-16-2783)
- DEWALT DEWALT Trimmer Replacement Head and Line (DWO1DT980)
- Milwaukee Tool Trimmer Accessories