11/16" S&D Black Oxide Drill Bit
- Mfr # 48-89-2744
- Zoro # G816246057
product price:Â
$
21.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight with Three Flats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-89-2744
- Zoro #
- G816246057
- UPC #
- 045242167197
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Shank Dia.
- 1/2 in
- Drill Bit Size
- 11/16 in
- Flute Length
- 4 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Silver and Deming Drill
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Straight with Three Flats
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Fractional Inch
- Flute Type
- Parabolic
- Primary Material Application
- Plastic, Wood
- Material Grade - Machining
- Heavy Duty
Description
Black Oxide Drill Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.