Zoro Homepage

1/2" - 1-1/4" CTS-V Pivoting Press Ring Kit for M12 FORCE LOGIC Press Tool

  • Mfr # 49-16-2490X

  • Zoro # G812041519


product price: $1,999.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, Stainless Steel
Compatible Pipe Size
1/2 to 1-1/4 in
Compatible Fitting System
ApolloPress, ProPress, Viega, M12 FORCE LOGIC
Compatible Press Tool Type
Compact
Series
M12 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2490X
Zoro #
G812041519
UPC #
045242736331
Country of Origin
Turkey

Dimensions

Compatible Pipe Size
1/2 to 1-1/4 in
Overall Length
7.09 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Copper, Stainless Steel
Compatible Fitting System
ApolloPress, ProPress, Viega, M12 FORCE LOGIC
Compatible Press Tool Type
Compact
Series
M12 FORCE LOGIC
Item
Press Ring Kit
Material
Forged Steel
For Use With
M12™ FORCE LOGIC™ Press Tools
Includes

Description

The MILWAUKEE TOOL - 49-16-2490X is a Press Ring Kit includes various sizes of press rings and a pressing tool that applies force to aid in creating connections in plumbing installations.

Key Features of the MILWAUKEE TOOL - 49-16-2490X Press Ring Kit:

  • Compatible Fitting System: This kit is compatible with ApolloPress, ProPress, Viega, M12 FORCE LOGIC fitting systems.
  • Compatible Material Type: It is compatible with Copper and Stainless Steel materials.
  • Compatible Pipe Size: Compatible with pipe sizes ranging from 1/2 to 1-1/4 inches in diameter.
  • Compatible Press Tool Type: Can be used with Compact design or size category of press tools.
  • Included Items: The kit includes four different sized CTS-V Pivoting Press Rings compatible with M18(TM) and M12(TM) FORCE LOGIC(TM) Press Tools along with a Hard Carrying Case
  • Material Composition: Constructed from Forged Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.