Zoro Homepage

1/2" CTS-V Pivoting Press Ring for M18 & M12 FORCE LOGIC Press Tools

  • Mfr # 49-16-2650X

  • Zoro # G212041539


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, Stainless Steel
Compatible Pipe Size
1/2 in
Compatible Fitting System
ApolloPress, ProPress, Viega, M12 & M18 FORCE LOGIC
Compatible Press Tool Type
Standard
Series
M18 & M12 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2650X
Zoro #
G212041539
UPC #
045242736096
Country of Origin
Turkey

Dimensions

Compatible Pipe Size
1/2 in
Manufacturer Warranty Length
2 yr
Overall Length
1.05 in

Details

Compatible Material Type
Copper, Stainless Steel
Compatible Fitting System
ApolloPress, ProPress, Viega, M12 & M18 FORCE LOGIC
Compatible Press Tool Type
Standard
Series
M18 & M12 FORCE LOGIC
Item
Press Ring
Material
Forged Steel

Description

The MILWAUKEE TOOL - 49-16-2650X is a press ring, an component in the plumbing industry for securing pipe connections.

Key Features of the MILWAUKEE TOOL - 49-16-2650X Press Ring:

  • Compatible Fitting System: The press ring is compatible with ApolloPress, ProPress, Viega, M12 & M18 FORCE LOGIC fitting systems.
  • Compatible Material Type: The press ring can effectively work with copper and stainless steel materials.
  • Compatible Pipe Size: The product is intended for use with a pipe size of 1/2 inch diameter.
  • Compatible Press Tool Type: Standard design.
  • Material: Made from forged steel.
  • Overall Length: With an overall length of 1.05 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.