Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive 26mm Socket

  • Mfr # 45-34-2026

  • Zoro # G810934769


product price: $10.99
/ea

Key Features

Drive Size
1/2 in
SAE or Metric
Metric
Measurement Type
Metric
Material
Chrome Vanadium Steel
Std. Socket Point Styles Included
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-34-2026
Zoro #
G810934769
UPC #
045242616046
Country of Origin
China

Dimensions

Drive Size
1/2 in
Etched / Stamped Size Identification
Yes
Metric Size
M26

Details

Item
Socket
SAE or Metric
Metric
Measurement Type
Metric
Material
Chrome Vanadium Steel
Std. Socket Point Styles Included
6
Standards
Standard
Color
Chrome
Set / Individual
Individual

Description

Drive 1/2in,Socket 26mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.