Zoro Homepage

12 in. Smooth Jaw Pipe Wrench

  • Mfr # 48-22-7186

  • Zoro # G6628583


product price: $49.97
/ea

Key Features

Overall Length
12 in
Jaw Capacity
2 5/8 in
Handle Material
Cast Iron
Handle Type
Ergonomic
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-7186
Zoro #
G6628583
UPC #
045242500888
Country of Origin
Viet Nam

Dimensions

Overall Length
12 in

Details

Item
Monkey Wrench
Jaw Capacity
2 5/8 in
Handle Material
Cast Iron
Handle Type
Ergonomic
Nonsparking
No
Jaw Material
Alloy Steel
Material
Steel
Features
Smooth Jaw Protects Surfaces; Ergonomic Handle Design that Helps Prevent Fatigue and Slip; Parallel Grip; Limited Lifetime Warranty
Tether Style
Tether Ready
Adjustable
Manual
Finish
Black Oxide
Corrosion Resistant
No
Insulated
No
Jaw Texture
Smooth
Non-Magnetic
Yes
Adjustment Type
Groove

Description

Monkey Wrench, Cast Iron, Black Oxide, Jaw Capacity 2 5/8 in, Smooth, Overall Length 12 in, Ergonomic, Tether Ready, Insulated No, Non-Magnetic Yes, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.