This item is Discontinued.

Milwaukee Tool 12" L x 8/12 TPI 5 PK 48-00-5094

12" L x 8/12 TPI 5 PK (Discontinued)

  • Mfr # 48-00-5094
  • Zoro # G504245935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-00-5094
Zoro #
G504245935
UPC #
45242082780
Country of Origin
United States

Dimensions

Length
12"

Details

Teeth per Inch
8/12

Description

Milwaukee designs and manufactures Sawzall blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.