1/2 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander
Mfr # 49-16-2414
Zoro # G301866210
product price: $84.00
/ea
Free Shipping & Returns
Key Features
Cable Dia.
1/2 in
For Use With
M12 and M18 Expander, M12 Fuel Propex(R) Expander
Compatible With
M12 Fuel ProPEX Expander, M12 ProPEX Expander, M18 Fuel ProPEX Expander, M18 ProPEX Expander
Expander Head Size
1/2 in
Expansion Head Series
ProPEX Rapid Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-2414
Zoro #
G301866210
UPC #
045242587087
Country of Origin
China
Dimensions
Cable Dia.
1/2 in
Size
1/2"
Expander Head Size
1/2 in
Maximum Compatible Pipe Size
1/2 in
Details
Item
Expansion Head
For Use With
M12 and M18 Expander, M12 Fuel Propex(R) Expander
Compatible With
M12 Fuel ProPEX Expander, M12 ProPEX Expander, M18 Fuel ProPEX Expander, M18 ProPEX Expander
Expansion Head Series
ProPEX Rapid Seal
Description
Expansion Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.