Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" ProPEX Expansion Head

  • Mfr # 49-16-2404

  • Zoro # G4334312


product price: $67.19
/ea

Key Features

Type
M12(TM) ProPEX(R)
Capacity Tubing O.D. (In.)
1/2
Overall Length (In.)
3
Application
Expansion of PEX-a ProPEX(R) tubing for termination to fitting
Meets/Exceeds
ASTM F-1960
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-16-2404
Zoro #
G4334312
UPC #
045242219285
Country of Origin
China

Dimensions

Overall Length (In.)
3
Size
1/2"
Expander Head Size
1/2 in
Maximum Compatible Pipe Size
1/2 in

Details

Item
Expansion Head
Type
M12(TM) ProPEX(R)
Capacity Tubing O.D. (In.)
1/2
Application
Expansion of PEX-a ProPEX(R) tubing for termination to fitting
Meets/Exceeds
ASTM F-1960
Features
1/2 in Outside Diameter, Overall Length 3 in
Series
M12™ ProPEX(R)
Construction
Chrome Plated Steel
Includes
Accessory Head, Twist Case
Compatible With
M12 Fuel ProPEX Expander, M12 ProPEX Expander, M18 Fuel ProPEX Expander, M18 ProPEX Expander
Expansion Head Series
ProPEX

Description

Expansion Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.