This item is Discontinued.

Milwaukee Tool 12 Sliding Dual Bevel Comp Miter Saw 6955-20

12 Sliding Dual Bevel Comp Miter Saw (Discontinued)

  • Mfr # 6955-20
  • Zoro # G6889198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6955-20
Zoro #
G6889198
UPC #
45242150410
Country of Origin
Unknown

Dimensions

Height (In.)
32 in
Length (In.)
23 in
Width (In.)
21-3/4 in
Arbor Size (in)
1
Saw Blade Diameter
12 in
Cord Length (ft)
5

Details

Type
Sliding Compound Miter
Features
Dust Collection; Dust Port; Electric Motor Brake; Integrated Work Light; Quick Release Vise
Capacity
Crosscut Capacity - 0° Miter 45° Left Bevel: 2" x 14"; Crosscut Capacity - 0° Miter 45° Right Bevel: 2" x 14"; Crosscut Capacity - 45° Miter 0° Bevel: 2" x 10"; Horizontal Crosscut Capacity - 0° Miter 0° Bevel: 13.5 in; Vertical Crosscut Capacity - 0° Miter 0° Bevel: 6.55 in
Color
Red, Grey, Black
Includes
Blade Wrench, Carbide Tipped Blade, Dust Bag
Voltage
120V
Standards
CSA Certified; UL Listed
Electrical Cord Configuration
3-Wire, 14-Gauge
Maximum Right Bevel (Degrees)
48
Blades Included
1
Blade Material
Steel
Maximum Left Bevel (Degrees)
48
Base Material
Steel
Saw Drive
Direct Drive
Maximum Left Miter (Degrees)
55
Beveling Capability
Dual
Maximum Right Miter (Degrees)
60
HP
3.3
Blade Type
Carbide Tipped
Cordless / Corded
Corded
Amperage (A)
15
No Load RPM
3200

Description

12 Sliding Dual Bevel Comp Miter Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.