Zoro Homepage

120 ft Mid-Stiff Modular Pipeline Inspection Reel

  • Mfr # 3973-20

  • Zoro # G412648187


product price: $5,699.00
/ea
Free Shipping & Returns

Key Features

Diameter
6 in
Cable Dia.
3/8/2024
Features
Mid-Stiff Modular Pipeline
Camera Diameter (In.)
0.98 in
Cord Length
120 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3973-20
Zoro #
G412648187
UPC #
045242836819
Country of Origin
China

Dimensions

Diameter
6 in
Cable Dia.
3/8/2024
Camera Diameter (In.)
0.98 in
Cord Length
120 ft
Cable/Push Rod Length
120 ft

Details

Item
Pipeline Inspection Reel
Features
Mid-Stiff Modular Pipeline
Camera Type
Self-Leveling
Tool Series
M18(TM) Modular Pipeline Inspection System
Maximum Pipe Capacity
2 in
Minimum Pipe Capacity
6 in

Description

The MILWAUKEE® 120’ Mid-Stiff Pipeline Inspection Reel, designed for 2"-6" drain lines, is powered by the M18TM 500 GB Control Hub, part of the M18TM Modular Pipeline Inspection System. Featuring the industry’s shortest 25 mm self-leveling camera head, the ability to digitally zoom up to 4X, and optimize light output inside of pipes, technicians can now see more in drain lines than ever before. The HDR self-leveling camera heads allow you to see both up close and further down the line with superior clarity, reducing washed-out areas and highlighting detail in dark conditions. The pitch sensing feature reads and displays the pitch on screen for easier diagnosis and more effective reporting. The 120' Pipeline Inspection Reel features a compact design with removable backpack straps, making transportation to any roof, drain, crawl space, or cleanout easier. It comes equipped with small and medium camera skids and a camera head sleeve to center and protect the camera while inside pipes.


  • • High resolution camera provides the industry's clearest image inside of drain lines
  • • 25 mm self-leveling HDR camera head with Sapphire Crystal lens
  • • Pitch sensing feature for easier diagnosis and more effective reporting
  • • Removable backpack straps for hands-free carrying
  • • Powered by the M18TM 500GB Control Hub
  • • Swap batteries without system shutdown
  • • Onboard monitor mount for viewing and transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.