Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12oz Smooth Face Hybrid Claw Finish Hammer

  • Mfr # 48-22-9019

  • Zoro # G510018561


product price: $24.97
/ea

Key Features

Overall Length
11 in
Handle Material
One-Piece Steel
Head Material
Steel
Features
Anti-Ring Claw, Hybrid Claw, Precision Balanced Design, Vibration Reducing Grip
Head Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9019
Zoro #
G510018561
UPC #
045242789443
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 in
Width
4-3/4 in
Handle Length (in)
10
Face Diameter
1 1/4 in

Details

Item
Finish Hammer
Handle Material
One-Piece Steel
Head Material
Steel
Features
Anti-Ring Claw, Hybrid Claw, Precision Balanced Design, Vibration Reducing Grip
Head Weight
12 oz
Head Weight (Oz.)
12 oz
Weight
1.29 lb.
Color
Red, Silver
Face Texture
Smooth
Hammer Type
Claw Finish Hammer
Face Shape
D-Shaped
Claw Hammer Type
Curved Claw
Handle Style
I-Beam
Grip Material
Rubber
Striking Face
Smooth
Replaceable Handle
No
Face Material
Steel
Claw Shape
Curved
Dead Blow Hammer
No
Includes Nail Holder
No
Grip Style
Textured
Non-Sparking
No

Description

Finish Hammer, Hammer Type Claw Finish Hammer, Head Material Steel, Handle Material One-Piece Steel, Grip Style Textured, Head Weight 12 oz, Overall Length 11 in, Face Texture Smooth, Includes Nail Holder No, Face Material Steel, Features Anti-Ring Claw, Hybrid Claw, Precision Balanced Design, Vibration Reducing Grip, Face Diameter 1 1/4 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Curved, Replaceable Handle No, FME Compliant Not Applicable, Face Shape D-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.