Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2452-20
Zoro #
G4989101
UPC #
045242271085
Country of Origin
China
Dimensions
Drive Size
1/4 in
Details
Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Battery Capacity
2.0Ah
Handle Type
T Handle
Cordless Tool Battery Type
Li-Ion
Series
M12 FUEL(TM)
Battery Included
No
Features
2-Mode Drive Control(TM), Brushless Motor, Electronic Control, LED Light, and Battery Fuel Gauge
Max. Torque
42 ft-lb
Voltage
12.0
Includes
(1) M12 FUEL 1/4" Impact Wrench (Tool Only) (Mfr. No. 2452-20); (1) Belt Clip
Drive Configuration
Straight
Corded/Banded
Cordless
Brushless Motor
Yes
Tool Weight
1.7 lb
Description
Cordless Impact Wrenches, Cordless Impact Wrench, Drive Size 1/4 in, Drive Configuration Straight, Max. Torque 42 ft-lb, Bare Tool, Voltage 12.0, Series M12 FUEL(TM), Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 4000, Max. No Load RPM 2650, Cordless, Handle Type T Handle, Tool Length 5-3/4 In., Tool Weight 1.7 lb, Battery Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.