1/4 in. Drive 5.5mm Metric 6-Point Socket with FOUR FLAT Sides
Mfr # 45-34-9031
Zoro # G600002562
product price: $5.49
/eaKey Features
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Non-Sparking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45-34-9031
Zoro #
G600002562
UPC #
045242565412
Country of Origin
China
Dimensions
Drive Size
1/4 in
Overall Length
4 59/64 in
Socket Size
5.5 mm
Socket Depth
Standard
Details
Item
Standard Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Non-Sparking
No
Insulated
No
Locking
No
Measurement Type
Metric
Socket Shape
6-Point
Tether Ready
No
Impact Rated
No
Drive Type
Hand
Product Type
Standard Socket
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Description
Standard Socket, Socket Size 5.5 mm, 6-Point, Chrome Vanadium Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.