1.5 x 1.25 in. Mpt x Skt Male

  • Mfr # PV436212
  • Zoro # G916043402
product price: 
$
47.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PV436212
Zoro #
G916043402
UPC #
25528711658
Country of Origin
United States

Description

Features -ASTM D-1784 - Rigid Poly Vinyl Chloride PVC Compounds and Chlorinated Poly Vinyl Chloride CPVC Compounds -ASTM D-2466 - Socket Type Poly Vinyl Chloride PVC Plastic Pipe Fittings Schedule 40 -ASTM F-1970 - Standard Specification for Special Engineered Fittings Appurtenances or Valves for use in Poly Vinyl ChloridePVC or Chlorinated Poly Vinyl ChlorideCPVC systems -Material - Lasco Schedule 40 Fittings are produced from PVC Type 1 Cell Classification 12454-B. -O-rings are produced from a Buna- N Nitrile material -Listings - NSF/ANSI Standard 61 Annex G Drinking Water System Components Weighted average lead content -Not to be used in the Hot or Cold water distribution system in a dwelling Maximum Service Temperature 140°F -Do not use Lasco fittings for compressed air or gases -Do not test PVC piping systems with compressed air or gases -Do not use fittings with liquids not recommended by Lasco Specifications - Size: 1.5 x 1.25 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews