Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in- 1-1/8 in ZoomLock MAX Press Jaw Kit for M12 FORCE LOGIC Press Tools

  • Mfr # 49-16-2462Z

  • Zoro # G812926175


product price: $2,149.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Forged Steel
Compatible Pipe Size
1/4 in to 1-1/8 in
Compatible Fitting System
ZoomLock(R) MAX, M12 FORCE LOGIC
Compatible Press Tool Type
Compact
Series
M12 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2462Z
Zoro #
G812926175
UPC #
045242834587
Country of Origin
Poland

Dimensions

Compatible Pipe Size
1/4 in to 1-1/8 in
Overall Length
15.4 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Forged Steel
Compatible Fitting System
ZoomLock(R) MAX, M12 FORCE LOGIC
Compatible Press Tool Type
Compact
Series
M12 FORCE LOGIC
Item
Press Jaw Kit
Material
Forged Steel
Includes
(7) Press Jaws (1 1/8 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in), Carrying Case, ZoomLock(R) MAX Gauge

Description

MAX Press Jaw Kit 1/4 In.-1-1/8 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.