This item is Discontinued.

Milwaukee Tool 16 ft. Tape Measure, 1-1/16" Blade 48-22-5516

16 ft. Tape Measure, 1-1/16" Blade (Discontinued)

  • Mfr # 48-22-5516
  • Zoro # G0164215
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-22-5516
Zoro #
G0164215
UPC #
045242343225
Country of Origin
China

Dimensions

Blade Width
1-1/16"
Blade Length
16 ft.

Details

Tape Measure Product Grouping
Tape Measure
Graduations
1/16"
Belt Clip
Yes
Case Type
Closed
Measurement Type
SAE
Case Material
ABS with Rubber Grip
Blade Material
Steel
Standout
9 ft.
Case Color
Black/Red
Rewind Type
Automatic
Graduation Type
in./ft.
Lock Type
Toggle
Stud Markings
Yes
Blade Coating
Nylon
Blade Color
Yellow
Features
Nylon Bond Blade Protection, 5-Point Reinforced Frame, Wire Form Belt Clip, Wide Base, Optimized Hook Design, 360 Degrees Attachment
Tip Style
3-Rivet Hook
Item
Tape Measure

Description

Tape Measure, Features Nylon Bond Blade Protection, 5-Point Reinforced Frame, Wire Form Belt Clip, Wide Base, Optimized Hook Design, 360 Degrees Attachment, Case Material ABS with Rubber Grip, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 1/16 in, Case Color Black/Red, Lock Type Toggle, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.