Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in L Cordless Combination Kit, Battery Included

  • Mfr # 2727-21HD, 3004-20

  • Zoro # G411250404


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Bar Length
16 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Cutting Capacity
16 in
Chain Oiler
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2727-21HD, 3004-20
Zoro #
G411250404
UPC #
045242482320
Country of Origin
China

Dimensions

Bar Length
16 in
Chainsaw Bar Length
16 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Combination Kit
Cutting Capacity
16 in
Chain Oiler
Automatic
Charge Time
60 to 241 min
Included Charger
Yes
Features
POWERSTATE(TM) Brushless Motor, REDLINK PLUS(TM) Intelligence and REDLITHIUM(TM) Battery Provide The Power and Performance of A Gas Engine Up to 40cc
Tool Weight
13.9 lb
Battery Type
Lithium-Ion
Replacement Chain
795CL8
Includes
16 in Oregon Bar, Battery Pack, Chain, Rapid Charger, REDLITHIUM(TM) High Output, Scrunch
Motor Type
Brushless
Handle Location
Rear Handle
Number of Chargers Included
1
Product Type
Chainsaw Kit and Pruning Saw
Battery Platform
M18(TM)
Equivalent Gas Engine Displacement
40 cc
Voltage
18 V
Number of Batteries Included
1
Number of Batteries to Operate
1
Battery Capacity
12.0 Ah
Included Battery
Yes
Battery Model Number
48-11-1812
Charger Model Number
48-59-1808
Other Tools Included
Cordless Pruning Saw
Chainsaw Manufacturer Model Number
2727-20
Other Tools Manufacturer Model Numbers
3004-20
Included Chainsaw
Cordless Chainsaw

Description

Combination Kit, Battery Platform M18(TM), Included Blower Type Not Applicable, Blower Maximum Air Speed Not Applicable, Blower Air Flow Not Applicable, Included String Trimmer Type Not Applicable, String Trimmer Cutting Width Not Applicable, Included Chainsaw Cordless Chainsaw, Chainsaw Bar Length 16 in, Included Hedge Trimmer Type Not Applicable, Hedge Trimmer Blade Length Not Applicable, Included Pole Saw Type Not Applicable, Pole Saw Bar Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.