Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17 oz Milled Face Framing Hammer

  • Mfr # 48-22-9016

  • Zoro # G1900083


product price: $38.97
/ea

Key Features

Handle Material
Steel
Head Material
Forged Steel
Handle
16
Head Weight (Oz.)
17
Width
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-9016
Zoro #
G1900083
UPC #
045242486113
Country of Origin
Taiwan, Province of China

Dimensions

Width
16
Height
1.5
Length
6

Details

Item
Hammer
Handle Material
Steel
Head Material
Forged Steel
Handle
16
Head Weight (Oz.)
17
Color
Red/Silver
Application
Fastening and demolition
Weight
1.925

Description

Framing Hammer,Milled Face,17 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.