2-1/2" ProPEX Expansion Head
Mfr # 49-16-2616
Zoro # G1839531
product price: $329.00
/ea
Free Shipping & Returns
Key Features
Type
M18 ProPEX
Flare Type
ProPEX(R)
Capacity Tubing O.D. (In.)
2-1/2
Construction
Steel
Application
Expansion of PEX-a Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-2616
Zoro #
G1839531
UPC #
045242219391
Country of Origin
China
Dimensions
Overall Length (In.)
4-11/16
Details
Item
PEX Expansion Head
Type
M18 ProPEX
Flare Type
ProPEX(R)
Capacity Tubing O.D. (In.)
2-1/2
Construction
Steel
Application
Expansion of PEX-a Pipe
Series
M18 ProPEX
Features
2 yr Warranty, 2-1/2 in Outside Diameter, Auto-Rotate, Large Size ID Labels, Overall Length 4-11/16 in
Description
Expansion Head, Die Type ProPEX(R), Compatible Sleeve Size 2 1/2 in, Compatible Use On PEX Pipe for ProPEX(R) Fittings, Compatible Use With M18(TM) Force Logic(TM) 2 in to 3 in ProPEX(R) Expansion Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.