Milwaukee Tool
2 gal Sprayer Kit, HDPE Tank, Adjustable Cone, Fan Spray Pattern, 4 ft Hose Length
Mfr # 2528-21G2, 49-16-2764
Zoro # G910839162
original price:
$233.99
14% off
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Sprayer Pressure 80 psi
- Hose Length 4 ft
- Nozzle Spray Pattern Adjustable Cone, Fan
- Tank Material HDPE
- Fill Opening Size 2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS 2 Gal. Foaming Compression Sprayer (190456)
- TOMCAT 4.1 lb Pail Rodenticide Pellets, Green, 22 3oz Packs Per Pail (32360)
- KOHLER Gas Engine, Exmark, 25 HP (PA-CV742-3037)
- BEST Spring Hinge, Steel, Door Leaf 1-5/8"W (2060R 4 5X4 26D)
- MILWAUKEE TOOL 1 gal Sprayer Kit, HDPE Tank, Adjustable Cone, Fan Spray Pattern, 4 ft Hose Length (2528-21G1, 49-16-2764)
- MILWAUKEE TOOL 2 Gal. Handheld Sprayer Kit, HDPE Tank, Adjustable Cone, Fan Spray Pattern, 4 ft Hose Length (2528-21G2)
- MILWAUKEE TOOL 2 Gal. Handheld Sprayer Replacement Tank, HDPE Tank, Hose Not Included Hose Length (49-16-2762)
- MILWAUKEE TOOL 4 gal. Backpack Sprayer Kit, HDPE Tank, Cone, Fan Spray Pattern, 48 in Hose Length (2820-21WS)
- MILWAUKEE TOOL 1 Gal. Handheld Sprayer Kit, HDPE Tank, Adjustable Cone, Fan Spray Pattern, 4 ft Hose Length (2528-21G1)
- MILWAUKEE TOOL 1 Gal. Handheld Sprayer Replacement Tank, HDPE Tank, Hose Not Included Hose Length (49-16-2761)
- CHAPIN 3-1/2 gal. Industrial Viton Concrete Funnel Top Sprayer, 48" Hose Length (1449)
- Milwaukee Tool Lawn & Garden Sprayers