Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22 oz Milled Face Framing Hammer

  • Mfr # 48-22-9022

  • Zoro # G1900092


product price: $32.97
/ea

Key Features

Handle Material
Steel
Head Material
Forged Steel
Head Weight (Oz.)
22
Handle
15
Height
1.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-9022
Zoro #
G1900092
UPC #
045242486120
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.55
Length
6.15
Width
14.95

Details

Item
Hammer
Handle Material
Steel
Head Material
Forged Steel
Head Weight (Oz.)
22
Handle
15
Color
Red/Silver
Weight
2.315
Application
Fastening, Demolition

Description

Framing Hammer,Milled Face,22 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.