Shop All Tape Measures
Milwaukee Tool
25' Compact Auto Lock Tape
Mfr # 48-22-6825
Zoro # G5928507
$16.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tape Measure Product Grouping Tape Measures
- Rewind Type Automatic
- Case Color Black, Red
- Stud Markings Yes
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-6825
- Zoro # G5928507
- UPC # 045242514311
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Width | 25 mm |
Blade Length | 25 ft |
Case Height | 3 1/8 in |
Blade Length - SAE | 25 ft |
Case Depth | 1 7/8 in |
Case Length | 3 1/2 in |
Standout Length | 9 ft |
Details
Description
Tape Measure, Features Double-Sided, Tether Ready, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Fractional-Read, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 25 mm, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Red, Case Length 3 1/2 in, Lock Type Automatic, Graduation Units Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 9/16 " L.24 mm (01410034)
- GRIP-ON 5 Locking Pliers, 118 Jaw Opening, Straight Jaws (112-05)
- FACOM Precision Adjustable Pin Spanner Wrench 3" (FA-116.100)
- SK PROFESSIONAL TOOLS 1/4" Drive Universal Joint SAE (40990)
- MILWAUKEE TOOL 25 ft Tape Measure, 1 in Blade (48-22-0325)
- MILWAUKEE TOOL Closed Reel Long Tape 100 Ft. (48-22-5101)
- MILWAUKEE TOOL 16 ft Tape Measure, 1 1/8 in Blade (48-22-0416)
- MILWAUKEE TOOL Tape Measure, SAE, Blade 25 ft. L (48-22-0225M, 48-22-1500)
- MILWAUKEE TOOL 16 ft. STUD Tape Measure (48-22-9716)
- MILWAUKEE TOOL 25 ft. STUD Tape Measure (48-22-9725)
- WESTWARD 12 ft Tape Measure, 3/4 in Blade (1MKR6)
- Milwaukee Tool Measuring and Layout Tools