Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" IPS-P Pivoting Press Ring for M18 FORCE LOGIC Long Throw Press Tool

  • Mfr # 49-16-2657BX

  • Zoro # G712041749


product price: $1,029.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
304 Stainless Steel, 316 Stainless Steel, Black Iron
Compatible Pipe Size
3 in
Compatible Fitting System
Apollo, MegaPress, PowerPress, Viega, M18 FORCE LOGIC
Compatible Press Tool Type
Extended
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2657BX
Zoro #
G712041749
UPC #
045242736287
Country of Origin
Turkey

Dimensions

Compatible Pipe Size
3 in
Overall Length
1.78 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
304 Stainless Steel, 316 Stainless Steel, Black Iron
Compatible Fitting System
Apollo, MegaPress, PowerPress, Viega, M18 FORCE LOGIC
Compatible Press Tool Type
Extended
Series
M18 FORCE LOGIC
Item
Press Ring
For Use With
M18™ FORCE LOGIC™ Long Throw Press Tools
Material
Steel

Description

The MILWAUKEE® 3" IPS-P Pivoting Press Ring is designed for use with M18TM FORCE LOGICTM Long Throw Press Tool on Viega® MegaPress®, Apollo® PowerPress®, and other press fitting systems. The 3" IPS-P Press Ring is a more efficient alternative to welding and threading, enabling you to press connections on schedule 5 up to schedule 40 black iron pipe and 304/316 stainless steel pipe. Pivoting functionality delivers greater access in tight spaces when paired with the X6 Ring Jaw & M18TM FORCE LOGICTM Long Throw Press Tool. Additionally, Milwaukee®'s press blocking system prevents improper ring and ring jaw mismatch providing peace of mind in quality connections. The 3" IPS-P Pivoting Press Ring, combined with the ring jaw and in-line M18TM FORCE LOGICTM Long Throw Press Tool, delivers unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless connections for unmatched productivity.


  • • Compatible with M18TM FORCE LOGICTM Long Throw Press Tool
  • • Designed for use with all Major Fitting Manufacturers, Including Viega® MegaPress® Systems
  • • Pivoting Functionality Delivers Greater Access in Tight Applications
  • • Blocking System Prevents Ring & Ring Jaw Mismatch
  • • Faster Alternative to Welding and Threading
  • • Easy-Opening Ring Designed for Improved Ease of Use
  • • Durable Steel Rings Provide Outstanding Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.