Zoro Homepage

3" Root Cutter For 7/8" Sectional Cable

  • Mfr # 48-53-3832

  • Zoro # G8273720


product price: $59.00
/ea

Key Features

Material
Steel
Application
Sectional Machine Cables
Includes
60HM34
Features
RUST GUARD Plating
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3832
Zoro #
G8273720
UPC #
045242540556
Country of Origin
China

Dimensions

Size
3 in
Connection Size
7/8 in
Minimum Drain Line Inside Diameter
3 in
Overall Length
3 in
Maximum Drain Line Inside Diameter
4 in
Cutter Length
3 in

Details

Item
Double Cutter
Material
Steel
Application
Sectional Machine Cables
Includes
60HM34
Features
RUST GUARD Plating
Number of Pieces
1
For Use With
55NJ55
Number of Blades
2
Drain Line Capacity I.D.
3 in - 4 in Lines
Cutter Type
Double Cutter
Product Type
Cutters
Compatible Cable Core Type
Open Wind
Compatible Cleaner Manufacturer Part Number
2818-20, 2871-20
Head Type
Double Cutter
Compatible Cleaner Series
M18 Sectional Machines

Description

Double Cutter, Head Type Double Cutter, Compatible Cleaner Series M18 Sectional Machines, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 3 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 2818-20, 2871-20, Application Sectional Machine Cables, Compatible Cable Core Type Open Wind, Compatible Cleaner Grainger Part Number 55NJ55, Cutter Length 3 in, Cutter Type Double Cutter, Features RUST GUARD Plating, For Use With 55NJ55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.