Shop All Nut Drivers
Milwaukee Tool
3/16" Magnetic Nut Driver
Mfr # 48-22-2520
Zoro # G7568924
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2520
- Zoro # G7568924
- UPC # 045242310128
- Country of Origin China
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 3/16 in |
Nut Driver Overall Length | 7 in |
Hex Size | 19/100 in |
Range of Lengths | 7 1/2 in |
For Fastener Size | 19/100 in |
Tip Size | 3/16 in |
Shank Length | 3 in |
Details
Description
Hollow Hex Shank Nut Driver, Tip Size 3/16 in, Bolt Clearance 3 in, Shank Length 3 in, Ergonomic, SAE, Hollow Hex, Fastener Holding No, For Fastener Size 19/100 in, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 12" Extension (80FLEX12)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- WARNER Replacement Leg with Rubber Pad Attached (10090)
- DICKIES 5-Pocket Single Side Tool Pouch / Work Apron (57049)
- MILWAUKEE TOOL 8mm HollowCore Magnetic Nut Driver (48-22-2535)
- MILWAUKEE TOOL 9/16" Hollow Shaft Nut Driver (48-22-2427)
- MILWAUKEE TOOL 1/4" HollowCore Magnetic Nut Driver (48-22-2521)
- MILWAUKEE TOOL Shockwave 1/4x2-9/16 Mag Nut Driver BK10 (49-66-4732)
- MILWAUKEE TOOL 5.5mm HollowCore Magnetic Nut Driver (48-22-2532)
- MILWAUKEE TOOL 3/8" HollowCore Magnetic Nut Driver (48-22-2524)
- KLEIN TOOLS 6-in-1 Multi-Bit Screwdriver / Nut Driver, Heavy Duty (32800)
- Milwaukee Tool Screwdrivers and Nutdrivers