Zoro Homepage

325 ft Stiff Modular Pipeline Inspection Reel

  • Mfr # 3976-20

  • Zoro # G712648160


product price: $9,119.00
/ea
Free Shipping & Returns

Key Features

Diameter
10 in
Cord Length
325 ft
Camera Diameter (In.)
1.34 in
Features
Stiff Modular Pipeline
Camera Type
Self-Leveling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3976-20
Zoro #
G712648160
UPC #
045242836840
Country of Origin
China

Dimensions

Diameter
10 in
Cord Length
325 ft
Camera Diameter (In.)
1.34 in
Cable Dia.
15/32
Cable/Push Rod Length
325 ft

Details

Item
Pipeline Inspection Reel
Features
Stiff Modular Pipeline
Camera Type
Self-Leveling
Minimum Pipe Capacity
10 in
Tool Series
M18(TM) Modular Pipeline Inspection System
Maximum Pipe Capacity
3 in

Description

The MILWAUKEE® 325’ Stiff Pipeline Inspection Reel is perfect for long runs with few turns. Designed for 3"-10" sewer lines it’s powered by the M18TM 500 GB Control Hub and is part of the Milwaukee® M18TM Modular Pipeline Inspection System. Featuring the industry’s shortest 34 mm HDR self-leveling camera head, and the ability to digitally zoom up to 4X and optimize light output inside of pipes, technicians can now see more in drain lines than ever before. The HDR self-leveling camera heads allow you to see both up close and further down the line with superior clarity, reducing washed-out areas and highlighting detail in dark conditions. The pitch sensing feature reads and displays the pitch on screen for easier diagnosis and more effective reporting. The sewer line camera has a telescoping handle and wide wheelbase making transportation on and off the job easier than ever. The 325’ Pipeline Inspection Reel includes a camera head sleeve to protect the camera from impact and skids designed to center the camera in pipes.


  • • High resolution camera provides the industry's clearest image inside of drain lines
  • • 34 mm self-leveling HDR camera head with Sapphire Crystal lens
  • • Pitch sensing feature for easier diagnosis and more effective reporting
  • • 325’ 12 mm Push Cable provides stiffness to push maximum distance
  • • Telescoping handle and wide wheelbase provide maximum stability
  • • Swap batteries without system shutdown
  • • Powered by the M18TM 500GB Control Hub
  • • Onboard monitor mount for viewing and transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.