Zoro Homepage

3/4" CTS-V Pivoting Press Ring for M18 & M12 FORCE LOGIC Press Tools

  • Mfr # 49-16-2651X

  • Zoro # G712041480


product price: $339.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, Stainless Steel
Compatible Pipe Size
3/4 in
Compatible Fitting System
ApolloPress, ProPress, Viega, M12 & M18 FORCE LOGIC
Compatible Press Tool Type
Standard
Series
M18 & M12 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2651X
Zoro #
G712041480
UPC #
045242736102
Country of Origin
Turkey

Dimensions

Compatible Pipe Size
3/4 in
Manufacturer Warranty Length
2 yr
Overall Length
1.05 in

Details

Compatible Material Type
Copper, Stainless Steel
Compatible Fitting System
ApolloPress, ProPress, Viega, M12 & M18 FORCE LOGIC
Compatible Press Tool Type
Standard
Series
M18 & M12 FORCE LOGIC
Item
Press Ring
Material
Forged Steel

Description

The MILWAUKEE TOOL - 49-16-2651X is a Press Ring, an component in the plumbing industry. It works with a press tool to crimp and seal fittings onto pipes, intended to assist in creating pipe connections. This tool is compatible with various fitting systems including ApolloPress, ProPress, Viega, M12 & M18 FORCE LOGIC and is designed for use on copper and stainless steel materials.

Key Features of the MILWAUKEE TOOL - 49-16-2651X Press Ring:

  • Compatible Fitting System: The press ring can work with specific types of fitting or connection systems such as ApolloPress, ProPress, Viega, M12 & M18 FORCE LOGIC.
  • Compatible Material Type: It effectively works with specific types of materials like copper and stainless steel.
  • Compatible Pipe Size: The press ring can securely fit onto pipes that are 3/4 inches in diameter.
  • Compatible Press Tool Type: Intended for use with standard design or size category of press tools.
  • Material: Constructed from forged steel.
  • Overall Length: Measures at an overall length of 1.05 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.