Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" CTS-V Press Jaw for M18 FORCELOGIC Press Tools

  • Mfr # 49-16-2651

  • Zoro # G7595150


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper (Plumbing)
Compatible Pipe Size
3/4 in
Compatible Fitting System
AnvilPress, Elkhart ApolloPress, Nibco Standard Copper, Streamline PRS, Viega ProPress, Wolverine Brass, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2651
Zoro #
G7595150
UPC #
045242288199
Country of Origin
Poland

Dimensions

Compatible Pipe Size
3/4 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Copper (Plumbing)
Compatible Fitting System
AnvilPress, Elkhart ApolloPress, Nibco Standard Copper, Streamline PRS, Viega ProPress, Wolverine Brass, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
Item
Press Jaw
Jaw/Ring Material
Steel
Number of Pieces
1
Material
Steel
Compatible Tool Manufacturer Part Number
2773-20L, 2922-20

Description

The MILWAUKEE TOOL - 49-16-2651 is a Press Jaw, a component of press tools used in plumbing applications. This tool is intended for use in gripping and manipulating pipes, valves, and fittings during installation or repair tasks.

Key Features of the MILWAUKEE TOOL - 49-16-2651 Press Jaw:

  • Compatible Fitting System: Intended for compatibility with various fitting systems such as AnvilPress, Elkhart ApolloPress etc.
  • Compatible Material Type: Can be used with copper materials in plumbing applications.
  • Compatible Pipe Size: Compatible with pipe sizes of 3/4 inch diameter.
  • Compatible Press Tool Type: Compatible with both extended and standard design press tools.
  • Jaw/Ring Material & Material: Constructed from steel material.
  • Series: Part of the M18 FORCE LOGIC series tailored for different industrial plumbing needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.